Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Black, 4 ft, 24 PK

  • Mfr # FP301-1-48"-BLACK-24 PCS

  • Zoro # G5631324


product price:  $140.59
/pk 24, $5.86/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP301-1-48"-BLACK-24 PCS
Zoro #
G5631324
UPC #
00051128598412
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.035 in
Use With Wire Size
4/0 AWG to 500 MCM
Wall Thickness After Shrinking
0.04 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Flame Retardant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Shrink Tubing Material Type
Flexible
Max. Voltage
600 V
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.5 in
I.D. Before Shrinking
1 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.