Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Black, 4 ft, 5 PK

  • Mfr # FP301-1-48"-BLACK-HDR-5 PCS

  • Zoro # G5496373


product price:  $47.59
/pk 5, $9.52/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP301-1-48"-BLACK-HDR-5 PCS
Zoro #
G5496373
UPC #
00051128596814
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.035 in
Use With Wire Size
4/0 AWG to 500 MCM
Wall Thickness After Shrinking
0.04 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Max. Voltage
600 V
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Shrink Tubing I.D. Before Shrinking
1 in
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Dielectric Strength
600 V
Package Style
Individual Pieces
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
I.D. After Shrinking
0.5 in
I.D. Before Shrinking
1 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.