Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1.5 in I.D. Before Shrinking, Red, 4 ft, 24 PK

  • Mfr # FP-301-1.5-Red-4'-Bulk

  • Zoro # G5809282


product price:  $256.99
/pk 24, $10.71/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-301-1.5-Red-4'-Bulk
Zoro #
G5809282
UPC #
00051128599020
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
500 to 800 MCM
Shrink Tubing Wall Thickness After Shrinking
0.04 in
Use With Wire Size
500 to 800 MCM
Wall Thickness After Shrinking
0.04 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Flame Retardant
Yes
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Max. Voltage
600 V
Shrink Tubing Material Type
Flexible
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Dielectric Strength
900 V
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
I.D. After Shrinking
0.75 in
I.D. Before Shrinking
1.5 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 500 MCM to 800 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.