Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking, Black, 50 ft

  • Mfr # NST-2-50'-BLACK-SPOOL

  • Zoro # G5525396


product price: $813.99
/ea
Sold in multiples of 22 for $17,907.78
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST-2-50'-BLACK-SPOOL
Zoro #
G5525396
UPC #
00054007586074
Country of Origin
United States

Dimensions

Length
50 ft
Use with Wire Size
500 to 1000 MCM
Shrink Tubing Wall Thickness After Shrinking
0.11 in
Use With Wire Size
500 to 1000 MCM
Wall Thickness After Shrinking
0.11 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
Color
Black
Temp. Range
-94° to 250°F
Min. Shrink Temp.
275°F
Max. Voltage
600 V
Shrink Tubing I.D. Before Shrinking
2 in
Features
Abrasion Resistant, Flame Retardant, Fuel Resistant, Oil Resistant, Solvent Resistant
Standards
AMS-3623, AMS-R46846, SAE-AMS-DTL-23053/1, Class 1 and 2, SC-X-15112
Flame Retardant
Yes
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Package Style
Cut to Length
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant
Min. Temp. Rating
-94 Degrees F
Dielectric Strength
600 V
Max. Temp. Rating
250 Degrees F
I.D. After Shrinking
1 in
I.D. Before Shrinking
2 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 500 MCM to 1000 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.11 in, Length 50 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products