Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3 in I.D. Before Shrinking, Black, 50 ft

  • Mfr # FP-301VW-3-Black-50'

  • Zoro # G6137722


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3 in
Shrink Tubing I.D. After Shrinking
1.5 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-301VW-3-Black-50'
Zoro #
G6137722
UPC #
00054007388739
Country of Origin
United States

Dimensions

Length
50 ft
Use with Wire Size
600 to 2000 MCM
Shrink Tubing Wall Thickness After Shrinking
0.05 in
Use With Wire Size
600 MCM to 2000 MCM
Wall Thickness After Shrinking
0.05 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3 in
Shrink Tubing I.D. After Shrinking
1.5 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Flame Retardant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Shrink Tubing Material Type
Flexible
Features
Flame Retardant
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Package Style
Cut to Length
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Dielectric Strength
900 V
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
I.D. After Shrinking
1.5 in
I.D. Before Shrinking
3 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 600 MCM to 2000 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.05 in, Length 50 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.