Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 4 in I.D. Before Shrinking, Black, 50 ft

  • Mfr # FP-301VW-4-Black-50'

  • Zoro # G5736972


product price:  $1,400.99
/ea
Sold in multiples of 20 for $28,019.80
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
2 in
Material
Polyolefin
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-301VW-4-Black-50'
Zoro #
G5736972
UPC #
00054007569985
Country of Origin
United States

Dimensions

Length
50 ft
Use with Wire Size
1250 to 2000 MCM
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
1250 to 2000 MCM
Wall Thickness After Shrinking
0.06 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
2 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Shrink Tubing I.D. Before Shrinking
4 in
Shrink Tubing Material Type
Flexible
Features
Flame Retardant
Max. Voltage
600 V
Flame Retardant
Yes
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Package Style
Cut to Length
Dielectric Strength
900 V
I.D. Before Shrinking
4 in
I.D. After Shrinking
2 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1250 MCM to 2000 MCM, I.D. Before Shrinking 4 in, I.D. After Shrinking 2 in, Wall Thickness After Shrinking 0.06 in, Length 50 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products