
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Clear, 4 ft
Mfr # FP301-3/8-48 INCH-CLR 3M
Zoro # G303444447
product price: $17.25
/eaKey Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.19 in
Material
Polyolefin
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP301-3/8-48 INCH-CLR 3M
Zoro #
G303444447
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Use with Wire Size
12 to 8 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.19 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Description
Replacement for 3M Fp301-3/8-48 Inch-clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.