Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 0.47 in I.D. Before Shrinking, Black, 4 ft

  • Mfr # SFTW-203-1/2-48-BLACK

  • Zoro # G3344494


product price:  $68.35
/pk 12, $5.70/ea

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFTW-203-1/2-48-BLACK
Zoro #
G3344494
UPC #
08712403566589
Country of Origin
Netherlands

Dimensions

Length
4 ft
Use with Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.03 in
Use With Wire Size
6 AWG to 1 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Max. Voltage
600 V
Standards
CSA Certified, UL Recognized
Shrink Tubing I.D. Before Shrinking
0.472 in
Flame Retardant
Yes
Features
Flame Retardant
Shrink Tubing Material Type
Very Flexible
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
275 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Acid and Alkali Resistant
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.16 in
I.D. Before Shrinking
0.47 in
Shrink Tube Material Type
Very Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.47 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.