Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 4 ft

  • Mfr # EPS300-3/16-48 IN 3M

  • Zoro # G803444602


product price: $25.19
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS300-3/16-48 IN 3M
Zoro #
G803444602
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Use with Wire Size
20 to 18 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Shrink Tubing I.D. Before Shrinking
3/16 in

Description

Replacement for 3M Eps300-3/16-48 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products