Heat Shrink Tubing, 3:1 I.D. Shrink Ratio, 1.5 in I.D. Before Shrinking, Black, 100 ft

  • Mfr # SFTW-203

  • Zoro # G015699807


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Length
100 ft
Temp. Range
-67 Degrees F to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFTW-203
Zoro #
G015699807
UPC #
08712403566657
Country of Origin
Netherlands

Dimensions

Length
100 ft
Wall Thickness After Shrinking
19.05 mm

Details

Item
Heat Shrink Tubing
Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees F to 275 Degrees F
Tubing Wall Type
Thin Wall
Standards
UL, SAE, CSA, RoHS
Flame Retardant
No
I.D. Before Shrinking
1.5 in
Adhesive Lined
No
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.75 in
Features
Chemical Resistant, Flexible

Description

Heat Shrink Tubing Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products