Shop 3M
See all product information
Create Account
Heating Tube
Mfr # V-250
Zoro # G124891918
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ANSI, OSHA
For Use With
Adflo(TM) PAPR
Series
V-Series
Compatible with Series
Adflo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-250
- Zoro #
- G124891918
- UPC #
- 0051138661717
- Country of Origin
- United States
Details
- Item
- Heating Tube
- Color
- Black
- Standards
- ANSI, OSHA
- For Use With
- Adflo(TM) PAPR
- Series
- V-Series
- Compatible with Series
- Adflo
- System Type
- PAPR System
- Compatible with Brand
- 3M
Description
Heating Tube, For Use With Adflo(TM) PAPR, V-Series, Compatible with Brand 3M, Compatible with Series Adflo