Shop 3M
See all product information
Create Account
Heavy-Bodied Seam Sealer, 58308, 600 mL
- Mfr # 7000045515
- Zoro # G212336482
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Application
Sealing
Container Type
Cartridge
Container Size
20.29 fl oz
Color
Black
Case Quantity
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045515
- Zoro #
- G212336482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20.29 fl oz
Details
- Application
- Sealing
- Container Type
- Cartridge
- Color
- Black
- Case Quantity
- 6
- Work Time
- 6 Minutes
- Paint Time
- 15 Minute
- Material
- Epoxy
- Container Type - Adhesives
- Two-Part Epoxy
- Consistency
- Paste
- Handling Time
- 10 min - 30 min
- Surface Type
- Painted Surface
Description
Two-part epoxy for use in vertical or horizontal seams to match OEM sealers. Non-sagging, non-flowing, and easy to tool. A high performance two component epoxy seam sealer. Black in color.|Heavy-bodied, non-sagging, non-flowing, and easy tooling formulation for matching OEM seam sealer appearances. Appropriate for bare metal applications.|PN55847, PN05846|6 minute work tim
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.