Zoro Homepage

HEAVY-DUTY ABRASIVE DISC, 3 IN DIA DISC, 24 GRIT, EXTRA COARSE GRADE

  • Mfr # 7100010637

  • Zoro # G622802805


product price: $6.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100010637
Zoro #
G622802805
UPC #
00051131014084
Country of Origin
United States

Description

THE 3M ROLOC GREEN CORPS ABRASIVE DISC IS A COARSE GRINDING DISC FOR REMOVING PAINT, RUST AND WELDS IN COLLISION REPAIR. ITS SMALL DIAMETER MAKES IT ESPECIALLY USEFUL IN HARD TO REACH AREAS. CONVENIENT ROLOC ATTACHMENT SECURELY LOCKS THE DISC IN PLACE WITH A SIMPLE TWIST AND ALLOWS FOR DISC REMOVAL JUST AS EASILY. AND THE GRADES ARE COLOR CODED FOR FAST, ACCURATE IDENTIFICATION. SMALL AND VERY DURABLE, OUR 3M ROLOC GREEN CORPS ABRASIVE DISC HAS MULTIPLE FEATURES BUILT-IN TO MAKE GRINDING JOBS EASIER AND FASTER FOR COLLISION REPAIR PROFESSIONALS. SELF-FRACTURING ALUMINUM OXIDE ABRASIVE STAYS SHARPER LONGER AND IS AVAILABLE IN VERY COARSE GRITS TO HANDLE THE TOUGHEST JOBS. DISCS ARE GREEN IN COLOR WITH DURABLE CLOTH BACKING. AND OUR CONVENIENT ROLOC QUICK-CHANGE ATTACHMENT SYSTEM MAKES IT EASY TO SWITCH BETWEEN GRADES AND JOBS IN SECONDS, INCLUDING A COLOR CODED BUTTON THAT IDENTIFIES THE GRADE OF THE DISC FOR ACCURACY AS WELL AS SPEED. THE ALUMINUM OXIDE MINERAL ABRASIVE ON OUR 3M ROLOC GREEN CORPS ABRASIVE DISC PROVIDES A SHARP CUT - MORE AGGRESSIVE THAN A COMPARABLE CLOSED COAT ABRASIVE OF THE SAME GRADE AND VITAL IN A GRINDING DISC. ABRASIVE GRAINS ARE BONDED TO HEAVY REINFORCED CLOTH BACKING WITH A DURABLE, HEAT-RESISTANT RESIN. A RANGE OF COARSE GRITS MAKE THESE DISCS IDEAL FOR RUST AND PAINT REMOVAL, SPOT WELD CUTTING, GASKET REMOVAL AND METAL SHAPING. 3M ROLOC GREEN CORPS ABRASIVE DISC IS AVAILABLE IN SMALL 2 IN AND 3 IN DIA FOR ACCURATE CUTTING IN HARD TO REACH PLACES. 3M ROLOC ATTACHMENT SYSTEM PROVIDES A QUICK YET SECURE METHOD OF ATTACHING A WIDE VARIETY OF QUALITY ABRASIVE DISCS TO ROTARY TOOLS. EACH GREEN CORPS ABRASIVE DISC HAS A PLASTIC THREADED BUTTON THAT IS COLOR CODED BY ITS GRADE, MAKING IT EASY TO SELECT THE RIGHT DISC FOR THE APPLICATION AT A GLANCE. THE DISC SCREWS INTO A DISC PAD OR DISC HOLDER (SOLD SEPARATELY) WITH A SHORT TWIST AND IS REMOVED JUST AS EASILY. THE DISC PAD OR DISC HOLDER CAN BE USED WITH ANY STANDARD .25 DRILL OR AIR TOOL. THIS SIMPLE ASSEMBLY PROVIDES A SECURE ATTACHMENT THAT IS RELIABLE EVEN WHEN WORKING AT HIGH SPEEDS. IT SAVES TIME, TOO: OPERATORS CAN CONVENIENTLY CHANGE THE DISCS WITH THE SAME SIMPLE TWIST-OFF, TWIST-ON MOTION AND SWAP GRADES AND JOBS IN SECONDS. 3M FORMULATED GREEN CORPS BONDED ABRASIVES WITH A TOUGH, DURABLE COMBINATION OF ABRASIVE GRAIN, RESIN BOND AND REINFORCED FABRIC - IDEAL FOR HEAVY STOCK REMOVAL, CUTTING, ROUGH GRINDING, WELD PREPARATION AND WELD REMOVAL.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.