Heavy Duty Duct Tape, 3939 Series, 96mm W x 54 m L, Silver, PK12

  • Mfr # 3939

  • Zoro # G3976100


product price: $427.99
/pk 12, $35.67/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Metric Tape Length
54.8 m
Metric Tape Width
96 mm
Duct Tape Thickness
9 mil
Duct Tape Length
54.8m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3939
Zoro #
G3976100
UPC #
00021200855634
Country of Origin
Canada

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
96 mm
Duct Tape Thickness
9 mil
Duct Tape Length
54.8m
Duct Tape Width
96mm
Tape Thickness
9.0 mil

Details

Item
HevyDutyDuctTp3939Slver,96mmx54,PK12
Material
Polyethylene
Color
Silver
Tape Backing Material
polyethylene film laminated to cloth
Tape Adhesive Material
rubber adhesive
Performance Temp.
Up to 200 Degrees F

Description

HevyDutyDuctTp3939Slver,96mmx54,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.