
Heavy Duty Removal 4.5 inch Flap Disc, 40 grit, 1/pk, 12PK
Mfr # FLPDISC4.5IN40
Zoro # G415783014
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Grit
40
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLPDISC4.5IN40
Zoro #
G415783014
UPC #
-
Country of Origin
United States
Details
Grit
40
Color
Purple
Description
The 3M Heavy Duty Removal 7 inch Flap Disc can handle an array of removal needs. It's ideally suited for coating removal, grinding, weld removal, deburring, beveling, blending and rust removal. Leveraging industrial technology, the 3M Heavy Duty Removal 7 inch Flap Disc will cut fast and last long, allowing you to finish your power tool sanding project with a quality finish.
- IDEAL FOR coating removal, grinding, weld removal, deburring, beveling, blending and rust removal
- FOR USE ON wood, metal and plastic
- CUTS FAST, lasts long
- Makes Tough Shaping Or Grinding Easy
- Size: 4.5" diameter
- Size: 4.5" diameter
- Grit: Coarse / 40
- Package Contents: 1-Disc/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.