
Heavy Duty Stripping Pads, 3 3/4 in x 6 in x 7/16 in, 12PK
Mfr # 10112NA
Zoro # G115807584
product price:Â $23.32
/pk 12, $1.94/eaKey Features
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10112NA
Zoro #
G115807584
UPC #
-
Country of Origin
United States
Details
Grade
Medium
Abrasive Material
Aluminum Oxide
Description
3M Between Coats Finishing Pads are used to prepare surfaces before applying the first coat of finish or sealer and again between coats to obtain a super-smooth finish.
- REMOVES paint, varnish, wallpaper paste and other finishes
- USE WITH chemical strippers
- KEEPS HANDS FREE from stripping chemicals
- Tough And Durable
- Reusable handle sold separately, stripping pad can be used with or without reusable handle
- Reusable handle sold separately, stripping pad can be used with or without reusable handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.