Zoro Homepage

Heavy Duty Tread, Black, 1 in W x 60 ft L

  • Mfr # 7731

  • Zoro # G116059401


product price: $356.99
/pk 12, $29.75/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Color
Black
Length
60 ft
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7731
Zoro #
G116059401
UPC #
51131595149
Country of Origin
United States

Dimensions

Length
60 ft
Width
1 in

Details

Legend
No Legend
Color
Black
Item
Heavy Duty Tread
Material
Polymer

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.