Zoro Homepage

Heavy Duty Tread, Black, 2 in W x 60 ft L

  • Mfr # 7732

  • Zoro # G616059406


product price: $278.99
/pk 6, $46.50/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ADA
Legend
No Legend
Length
60 ft
Color
Black
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732
Zoro #
G616059406
UPC #
51131595156
Country of Origin
United States

Dimensions

Width
2 in
Length
60 ft

Details

Standards
OSHA, ADA
Legend
No Legend
Item
Heavy Duty Tread
Color
Black
Material
Polymer

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.