
HeavyBodied Seam Sealer
Mfr # MMM08308
Zoro # G707991097
product price: $67.15
/eaKey Features
Size (Oz.)
6.76 fl oz
Container Type
Cartridge
Application
Sealing
Material
Epoxy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM08308
Zoro #
G707991097
UPC #
51131168084
Country of Origin
United States
Dimensions
Size (Oz.)
6.76 fl oz
Details
Item
Sealant
Container Type
Cartridge
Application
Sealing
Material
Epoxy
Color
Black
Adhesive Type
Two-Part Epoxy
Handling Time
1 min - 10 min
Product Form
Paste
Surface Type
Painted Surface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.