Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavyduty Duct Tape, Gray

  • Mfr # MMM69692

  • Zoro # G607198770


product price: $40.65
/ea

Key Features

Tensile Strength
34 lb/in
Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Backing Material
Polyethylene Coated Cloth
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM69692
Zoro #
G607198770
UPC #
51131069695
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Core Diameter
3"

Details

Item
Heavy-duty Duct Tape
Tensile Strength
34 lb/in
Tape Backing Material
Polyethylene Coated Cloth
Type
Duct Tape

Description

Industrialstrength duct tape conforms, sticks where needed, seals, protects and meets dozens of other demanding applications In addition to strength and reliability, this tape tears easily by hand and removes cleanly for nohassle use on demand The high tensile strength provides a secure hold under stress Duct tape bonds to most rough and smooth surfaces for a tight seal and resists wear, abrasion and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.