Zoro Homepage

Height Adapter, For 2PCID, 4 In.H, 2 In.D

  • Mfr # 2HA

  • Zoro # G3462803


product price: $7.99
/ea

Key Features

Color
Red
Material
Polyethylene
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
For Material Type
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HA
Zoro #
G3462803
UPC #
00051115165481
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Diameter
2 in
Outside Diameter
2 in
Overall Width
3.8 in
Overall Height
8.8 in

Details

Item
Height Adapter
Color
Red
Material
Polyethylene
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
For Material Type
Concrete
Resistance Properties
Fire Resistant
For Use With
Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
Shape
Round
For Use On
Concrete Slab
Firestop Type
Adapters for Cast In Devices
Firestop Application
metallic and non-metallic 3M™ Fire Barrier Cast-In Devices

Description

Height Adapter, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Concrete Slab, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 2 in, Overall Height 8.8 in, Overall Length 3.8 in, Overall Width 3.8 in, Product Type Height Adapter, Shape Round, Usage Location Not Applicable, Color Red, For Material Type Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.