Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Adapter, For 3PCID, 4 In.H, 3 In.D

  • Mfr # 3HA

  • Zoro # G0357551


product price: $13.55
/ea
Sold in multiples of 12 for $162.60

Key Features

Color
Red
Material
Polyethylene
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
Overall Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HA
Zoro #
G0357551
UPC #
00051115165498
Country of Origin
United States

Dimensions

Overall Length
4.9 in
Diameter
3 in
Outside Diameter
3 in
Overall Width
4.9 in
Overall Height
4.4 in

Details

Item
Height Adapter
Color
Red
Material
Polyethylene
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
Resistance Properties
Fire Resistant
For Use With
Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
Shape
Round
For Use On
Concrete Slab
Firestop Type
Adapters for Cast In Devices
Firestop Application
metallic and non-metallic 3M™ Fire Barrier Cast-In Devices

Description

Height Adapter, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Concrete Slab, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 3 in, Overall Height 4.4 in, Overall Length 4.9 in, Overall Width 4.9 in, Product Type Height Adapter, Shape Round, Usage Location Not Applicable, Color Red, For Use With Metallic or Non-Metallic 3M Fire Barrier Cast-In Device, Material Polyethylene, Resistance Properties Fire Resistant, Standards UL 1479, CAN/ULC-S115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.