Helmet with Visor and Flame Resistant Shroud, Versaflo, , Universal
Mfr # M-407
Zoro # G3645311
product price: $814.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-407
Zoro #
G3645311
UPC #
00051131173231
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Helmet with Visor and Flame Resistant Shroud
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polycarbonate
Color
Gray
Standards
NIOSH Approved
Features
Easy Visor Replacement System, Lightweight
Series
Versaflo
Includes
FR Outer Shroud, Inner Collar, Reducing Ratchet, Respirator Helmet, Visor Covers
Lens Material
Coated Polycarbonate
Suspension
6 Point
Number of Suspension Points
6
Brand and Series
3M Versaflo
Headgear Type
Hood
ANSI Classification
Type I, Class G
Products By Industry
General Approach
Description
Helmet with Visor and Flame Resistant Shroud, Hood, Headgear Size Universal, Includes FR Outer Shroud, Inner Collar, Reducing Ratchet, Respirator Helmet, Visor Covers, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.