Zoro Homepage

HghPerformnceFltbckTp2519Tn, 4, PK24

  • Mfr # 2519

  • Zoro # G4008967


product price: $628.99
/pk 24, $26.21/ea
Free Shipping & Returns

Key Features

Tape Length
55 m
Tape Width
144 mm
Tape Thickness
7.1 mil
Tape Color
brown
Material
kraft paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519
Zoro #
G4008967
UPC #
00076308866716
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
144 mm
Tape Thickness
7.1 mil

Details

Item
HghPerformnceFltbckTp2519Tn,4,PK24
Tape Color
brown
Material
kraft paper
Tape Adhesive
Natural rubber

Description

HghPerformnceFltbckTp2519Tn,4,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.