Zoro Homepage

HghPerformnceFltbckTp2519Tn, 7, PK12, 7.1 mil, 12 PK

  • Mfr # 2519

  • Zoro # G3964149


product price: $471.99
/pk 12, $39.33/ea
Free Shipping & Returns

Key Features

Tape Length
110m
Shape
Roll
Tape Width
48mm
Material
Adhesive: Rubber; Backing: Unblended Kraft Paper
Tensile Strength
47 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519
Zoro #
G3964149
UPC #
638060536193
Country of Origin
United Kingdom

Dimensions

Tape Length
110m
Tape Width
48mm
Thickness
7.1 mil
Tape Thickness
7.1 mil
Width
48mm
Length
110m

Details

Item
HghPerformnceFltbckTp2519Tn,7,PK12
Shape
Roll
Material
Adhesive: Rubber; Backing: Unblended Kraft Paper
Tensile Strength
47 lb./in.
Performance Temperature
Up to 200 Degrees F
Performance Temp.
Up to 200 Degrees F
Tape Shape
Roll
Tape Tensile Strength
47 lb./in.
Tape Adhesive
Natural rubber
Tape Color
brown

Description

HghPerformnceFltbckTp2519Tn,7,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.