Zoro Homepage

Hi-Performance Burnish Pad 3050, 27" Diameter, Sky Blue, PK5

  • Mfr # 3050

  • Zoro # G4049191


product price: $125.99
/pk 5, $25.20/ea
Free Shipping & Returns

Key Features

Floor Application
Burnishing
Material
Non-Woven Polyester Fiber
For Use With
Ultra-High-Speed Burnishers (1,500-3,000 RPM)
Application
Burnishing
Color
Sky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050
Zoro #
G4049191
UPC #
50048011598241
Country of Origin
United States

Dimensions

Diameter
27"

Details

Floor Application
Burnishing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Ultra-High-Speed Burnishers (1,500-3,000 RPM)
Application
Burnishing
Color
Sky Blue
Face Weight
5.9 lbs
Used On
Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile

Description

3MTM Hi-Performance Burnish Pad 3050, 27" Diameter, Sky Blue, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.