High Clarity Privacy Filter for 215 in Monitors 169 HC215W9B Black, Glossy, Black

  • Mfr # MMMHC215W9B

  • Zoro # G307199305


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMMHC215W9B
Zoro #
G307199305
UPC #
51128007730
Country of Origin
United States

Description

With 30 percent more clarity than standard 3M Black Privacy Filters, this High Clarity Privacy Filter works in your 215 widescreen laptop to help protect your screen from everyday scratches and dust, and help keep the information displayed on them private Advanced Microlouver technology delivers effective black out privacy from side views outside the 60degree viewing angle You get crisp image clarity on your display while visual hackers with side views are kept in the dark Filter reduces 35 percent of blue light transmission from the display Glossy finish on both sides provides enhanced clarity Scratchresistant, frameless privacy filter with 169 aspect ratio easily attaches with attachment strips or slidemount tabs It is also easy remove and clean Viewing dimensions are 1834 x 10916 477mm x 268mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.