High Clarity Privacy Filter for 24 in Monitors 169 HC240W9B Black, Glossy, Black

  • Mfr # MMMHC240W9B

  • Zoro # G307199176


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMHC240W9B
Zoro #
G307199176
UPC #
-
Country of Origin
United States

Description

With 30 percent more clarity than standard 3M Black Privacy Filters, this High Clarity Privacy Filter works in your 24 widescreen monitor to help protect your screen from everyday scratches and dust, and help keep the information displayed on them private Advanced Microlouver technology delivers effective black out privacy from side views outside the 60degree viewing angle You get crisp image clarity on your display while visual hackers with side views are kept in the dark Filter reduces 35 percent of blue light transmission from the display Glossy finish on both sides provides enhanced clarity Scratchresistant, frameless privacy filter with 169 aspect ratio easily attaches with attachment strips or slidemount tabs It is also easy remove and clean Viewing dimensions are 201516 x 111316 531mm x 299mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.