Zoro Homepage

High-Density Polyethylene (HDPE), 4-Point Point 4-Point, White

  • Mfr # 7100240028

  • Zoro # G912925153


product price: $35.59
/ea

Key Features

Head Protection Style
Full-Brim Hard Hat
Head Protection Material
High-Density Polyethylene (HDPE)
Suspension Adjustment Type
4-Point
Number of Suspension Points
4-Point
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100240028
Zoro #
G912925153
UPC #
76308945275
Country of Origin
United States

Details

Head Protection Style
Full-Brim Hard Hat
Head Protection Material
High-Density Polyethylene (HDPE)
Suspension Adjustment Type
4-Point
Number of Suspension Points
4-Point
Color
White
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1; CSA Z94.1
Features
H-800 Series Vented Hat with UV IndicatorProprietary indicator lets the wearer know when to replace helmet due to excessive UV-exposure.

Description

3MTM SecureFitTM H-Series Hard Hats provide 3M's proven comfort innovations in the traditional, full brim and cap designs that many prefer. If you wear a hard hat for a full shift, you'll want a comfortable, proper fit, and SecureFitTM H-Series hard hats have been designed with just that in mind. The suspension sits low to reduce pressure to the head, while exclusive, patented Pressure Diffusion Technology enables the system to self-adjust to the wearer as the smooth, easy-turning ratchet is tightened. Multiple levels of height and head-shape adjustments allow the wearer to customize the fit even further. The washable, replaceable sweatband is constructed of a premium, moisture-wicking material to help keep workers cool and dry. All H-Series models meet ANSI safety compliance standards and accommodate a variety of 3MTM face-shields, earmuffs and additional accessories (all sold separately) to meet a range of unique jobsite requirements.


  • A comfortable and secure hard hat option.
  • Low-sitting suspension system for greater wearing comfort.
  • Exclusive, patented Pressure Diffusion Technology.
  • Smooth, easy-turning ratchet system.
  • Several levels of height and head-shape adjustability.
  • Washable, replaceable sweatband with moisture-wicking design.
  • Compatible with a variety of 3MTM face-shields, earmuffs and additional accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.