High Durability Belt, Versaflo, For Use With, TR-600 Series , Up to 52 in Waist
Mfr # TR-626
Zoro # G9995553
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
For Use With
TR-600 Series
Size
Up to 52 in Waist
System Type
PAPR System
Material
Leather, Rubber
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-626
Zoro #
G9995553
UPC #
00051131373433
Country of Origin
United Kingdom
Dimensions
Size
Up to 52 in Waist
Width
52 in
Details
Item
High Durability Belt
For Use With
TR-600 Series
System Type
PAPR System
Material
Leather, Rubber
Standards
NIOSH Approved
Series
Versaflo
Brand and Series
3M Versaflo
Description
High Durability Belt, Versaflo, For Use With TR-600 Series, 52 in Width, Leather, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.