Zoro Homepage
This item is Discontinued.
3M High Flow Series System ICE160-S, 5616303, For Ice 7100006300

High Flow Series System ICE160-S, 5616303, For Ice (Discontinued)

  • Mfr # 7100006300
  • Zoro # G905347795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100006300
Zoro #
G905347795
UPC #
16145801211
Country of Origin
United States

Description

3m high flow series system ice160-s, 5616303, for ice, 0.2um nom the 3m high flow series system for ice applications, model ice160-s provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst, bacteria, and scale. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Integrated membrane pre-activated carbon technology ("i.m.p.a.c.t.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. The sanitary quick change (sqc) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system includes a shut-off ball valve and is designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1088.6 kg.).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.