Shop 3M

High Performance Masking Tape, 7 mil Thick, Blue

  • Mfr # 7100037749
  • Zoro # G915307291

product price: 
$
9.35
/ea
Sold in multiples of 36 for $336.60

Key Features

Tape Color
Blue
Tape Length
54.625 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
7 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100037749
Zoro #
G915307291
UPC #
-
Country of Origin
United Kingdom
Item
High Performance Blue Masking Tape
Tape Color
Blue
Tape Adhesive
Rubber
Tape Elongation
10.5 %
Tape Tensile Strength
656.67 lb/in
Series
3434
Tape Backing Material
Crepe Paper
Adhesion to Steel
35.5 oz/in
Tape Backing Construction
Paper
Product Form
Continuous Roll
Surface Compatibility
Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
230 Degrees F
Tape Brand
Scotch
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant
Environment
Indoor
Tape Type
Masking Tape
Common Industry
Automotive
Liner Material
Paper
Minimum Tape Performance Temperature
65 Degrees F
Tape Adhesive Format
Single-Sided
Features
Masking
UV Resistance
Not UV-Resistant
Flame Retardant
Not Flame-Retardant
Moisture Resistance
Moisture-Resistant

Dimensions

Tape Length
54.625 yd
Tape Width
1 in
Tape Thickness
7 mil
Tape Core Diameter
3 in
Metric Tape Width
24 mm
Imperial Tape Width
15/16 in
Metric Tape Length
50 m
Imperial Tape Length
54 11/16 yd
Fits Chest Size
Masking

Description

High Performance Masking Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.