Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Productivity Stripping Pad, Doodlebug, 4.6"x10", BK, PK 40

  • Mfr # MMM05241CT

  • Zoro # G202451270


product price: $224.99
/pk 40, $5.62/ea
Free Shipping & Returns

Key Features

Length
10"
Width
4.65"
Color
Black
Package Type
Box
Type
Cleaning Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM05241CT
Zoro #
G202451270
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Width
4.65"

Details

Item
Doodlebug Hi Productivity Stripping Pads
Color
Black
Package Type
Box
Type
Cleaning Pad
Features
Heavy Duty; Textured
Application
Stripping; Multi Surface

Description

Use high-productivity strip pads for extra heavy-duty cleaning and aggressive stripping on stone, textured surfaces, tile, vinyl and more. Uniform coating throughout every pad reduces the number of knots and clumps. Pads will not be significantly affected by water, detergents or cleaners normally used for floor maintenance. Use with the swivel pad holder system to reach floor areas not accessible to standard floor machines. Each pad fits 3M Doodlebug Pad Holder 6472 or Handblock Pad Holder 6473.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.