Zoro Homepage

High Strength Large Hole Repair, 12 Oz, 12PK

  • Mfr # LHR-12-PC-12

  • Zoro # G215807606


product price: $92.89
/pk 12, $7.74/ea
Free Shipping & Returns

Key Features

Finishing Features
Fiber Reinforced
Size
12 oz
Patching Application
Large Hole Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHR-12-PC-12
Zoro #
G215807606
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz

Details

Finishing Features
Fiber Reinforced
Patching Application
Large Hole Repair

Description

3M High Strength Large Hole Repair is designed to tackle holes between three and five inches in both interior and exterior spaces. This strong spackle is fiber reinforced and dries five times faster than other 3M spackle compounds. This product works best with the 3MHigh Strength Large Hole Repair Plate, by flexing and adhering behind the wall for a professional-looking finish without having to hire a pro!


  • MAKES REPAIRS 5X FASTER than traditional vinyl spackling
  • REPAIR HOLES 3" – 5" in diameter
  • FOR INTERIOR OR EXTERIOR REPAIRS when sealed with exterior paint
  • REPAIR DAMAGED AREAS on walls and ceilings
  • FIBER REINFORCED for strength
  • FIBER REINFORCED for strength
  • NO SHRINKING, cracking, or sagging
  • EASY TO SAND after application
  • LIGHT IN WEIGHT, heavy in strength
  • HOLDS STRONG for lasting repairs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.