Zoro Homepage

High Strength Small Hole Repair, 16oz, 6PK

  • Mfr # SHR-16-BB

  • Zoro # G115783215


product price: $36.55
/pk 6, $6.09/ea

Key Features

Size
16 oz
Product Type
Putty
Product Form
Putty
Finishing Features
Primer Enhanced
Primary Application
Small Hole Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-16-BB
Zoro #
G115783215
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Product Type
Putty
Product Form
Putty
Finishing Features
Primer Enhanced
Primary Application
Small Hole Repair

Description

  • MAKES REPAIRS 3X FASTER than traditional vinyl spackling
  • QUICK AND EASY repair for nicks and nail holes
  • FOR HOLE REPAIRS up to 3" in diameter
  • PRIMER ENHANCED spackling compound for great hiding power
  • NO SHRINKING, cracking, or sagging
  • NO SHRINKING, cracking, or sagging
  • LIGHTWEIGHT spackle compound
  • PROFESSIONAL-LOOKING results
  • FOR INTERIOR USE or exterior when finished with exterior paint or sealer
  • FIRMLY HOLDS nails and screws after repair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.