High Temp. Masking Tape, 2"x60 yd.
Mfr # 501+
Zoro # G5126969
product price: $27.69
/eaSold in multiples of 2 for $55.38
Key Features
Tape Length
8.5"
Type
Mask Filter Retainer
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501+
Zoro #
G5126969
UPC #
888519146798
Country of Origin
United Kingdom
Dimensions
Tape Length
8.5"
Tape Width
2
Details
Item
High Temp. Masking Tape,2"x60 yd.
Type
Mask Filter Retainer
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Tape Color
Purple
Material
crepe paper
Description
Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.