
High Temperature Paint Masking Film 7300, Translucent, 12 In X 1500 Ft, 3.4 Mil (Discontinued)
- Mfr # 7000123524
- Zoro # G104219749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000123524
Zoro #
G104219749
UPC #
21200228353
Country of Origin
Unknown
Description
Higher Efficiency in Paint Masking_x000D_
3M High Temperature Paint Masking Film 7300 is a high performance, high temperature masking film that is superior to standard masking paper in its conformability, as well as its prevention bleed-through and fiber contamination. It is often used in power wash processes. It is designed to resist temperatures as high as 310°F/155°C for 1 hour, making it suitable for effective paint masking during paint booth cycles. Its soft flexing design makes it easy for wrapping contoured and curved surfaces, with good draping qualities for sufficient coverage. It is soft enough to resist scratching of clear coat and other protective layers. Its surface is engineered to resist bleed-through of solvents, enamels, lacquers and paint. _x000D_
Recommended Applications_x000D_
Automotive paint repair_x000D_
Two-tone paint masking for automobiles, trucks, buses and boats_x000D_
Automotive fascia paint masking_x000D_
Clean MaskingSystem_x000D_
3M High Temperature Paint Masking Film 7300 is compatible with automotive paints and resists paint flaking. This masking film is ideal where contamination free painting is required, and is excellent for two-tone and blackout applications. It readily accepts 3M masking tapes, and both tape and film can be smoothly dispensed together using a 3M apron tape(more...)
3M High Temperature Paint Masking Film 7300 is a high performance, high temperature masking film that is superior to standard masking paper in its conformability, as well as its prevention bleed-through and fiber contamination. It is often used in power wash processes. It is designed to resist temperatures as high as 310°F/155°C for 1 hour, making it suitable for effective paint masking during paint booth cycles. Its soft flexing design makes it easy for wrapping contoured and curved surfaces, with good draping qualities for sufficient coverage. It is soft enough to resist scratching of clear coat and other protective layers. Its surface is engineered to resist bleed-through of solvents, enamels, lacquers and paint. _x000D_
Recommended Applications_x000D_
Automotive paint repair_x000D_
Two-tone paint masking for automobiles, trucks, buses and boats_x000D_
Automotive fascia paint masking_x000D_
Clean MaskingSystem_x000D_
3M High Temperature Paint Masking Film 7300 is compatible with automotive paints and resists paint flaking. This masking film is ideal where contamination free painting is required, and is excellent for two-tone and blackout applications. It readily accepts 3M masking tapes, and both tape and film can be smoothly dispensed together using a 3M apron tape(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.