Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highlandinvisible Tap 6200, 3/4x2592, PK48

  • Mfr # 6200

  • Zoro # G5980779


product price: $137.99
/pk 48, $2.87/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Elastomer (TPE)
Features
Drop-down Feature, Exhalation Valve, Dual Airline Supplied Air Compatible
For Use With
Compatible with 3Mâ„¢ Supplied Air System, Compatible with Welding Shield
Application
Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding
Facepiece Type
Half Facepiece Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200
Zoro #
G5980779
UPC #
00021200074462
Country of Origin
United States

Dimensions

Mask Size
Medium

Details

Item
Highlandinvisible Tap 6200,3/4x2592,PK48
Material
Thermoplastic Elastomer (TPE)
Features
Drop-down Feature, Exhalation Valve, Dual Airline Supplied Air Compatible
For Use With
Compatible with 3Mâ„¢ Supplied Air System, Compatible with Welding Shield
Application
Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding
Facepiece Type
Half Facepiece Reusable
Series
6000
Industry Type
Construction, Design & Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil & Gas, Transportation
Harness type
4 point
Hazard Type
Mold, Silica
Compatible With
Line Compressed Air System SA Series
Assigned Protection Factor
10
Type
Half Facepiece
Connection Type
Bayonet

Description

Highlandinvisible Tap 6200,3/4x2592,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.