Hk Film D/F Dsc 360L, 5inxNH 5 Hles, PK500, 5" Dia, 5 Hole, Aluminum Oxide, P220 Grit, Open Coat Type
Mfr # 7010359917
Zoro # G5141768
product price:Â $293.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010359917
Zoro #
G5141768
UPC #
00051115196379
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
Hk Film D/F Dsc 360L,5inxNH 5 Hles,PK500
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Description
Hk Film D/F Dsc 360L,5inxNH 5 Hles,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.