
Hk Film D/F Dsc 360L, 5inxNH 5 Hles, PK500, 5" Dia, 5 Hole, Aluminum Oxide, P320 Grit, Open Coat Type
Mfr # 7010359916
Zoro # G5141908
product price:Â $293.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010359916
Zoro #
G5141908
UPC #
00051115196348
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Item
Hk Film D/F Dsc 360L,5inxNH 5 Hles,PK500
Description
Hk Film D/F Dsc 360L,5inxNH 5 Hles,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.