Hkit Cn SAnding Dsc 360L, 20828, 3in, PK500, 3" Dia, Multi-Hole, Aluminum Oxide, P800 Grit
- Mfr # 7100010262
- Zoro # G5141138
product price:Â
$
373.99
/pk of 500, $0.75/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100010262
- Zoro #
- G5141138
- UPC #
- 00051141208282
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 3"
Details
- Item
- Hkit Cn SAnding Dsc 360L,20828,3in,PK500
- Vacuum Hole Design
- Multi-Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- P800
- Abrasive Type
- Open Coat
Description
Hkit Cn SAnding Dsc 360L,20828,3in,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.