
Hkit Cn Snding Disc 752I, 6in 36E E, PK125, 6 in Dia, Ceramic Aluminum Oxide, 36 Grit
Mfr # 7010308290
Zoro # G5141059
product price:Â $630.99
/pk 125, $5.05/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Backing Weight
E Weight
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010308290
Zoro #
G5141059
UPC #
00051141281506
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Item
Hkit Cn Snding Disc 752I,6in 36E E,PK125
Backing Weight
E Weight
Color
Maroon
Backing Material
Paper
Features
Vacuum Support
Type
Disc
Disc Attachment Type
Hook & Loop
Max. RPM
12000 RPM
Description
Hkit Cn Snding Disc 752I,6in 36E E,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.