
Hkit Cn Snding Disc 752I, 6in 50E E, PK125, 6 in Dia, Ceramic Aluminum Oxide, 50 Grit
Mfr # 7010326621
Zoro # G5141083
product price:Â $599.99
/pk 125, $4.80/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
50
Backing Material
Paper
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010326621
Zoro #
G5141083
UPC #
00051141281520
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Item
Hkit Cn Snding Disc 752I,6in 50E E,PK125
Abrasive Material
Ceramic Aluminum Oxide
Grit
50
Backing Material
Paper
Color
Maroon
Backing Weight
E Weight
Features
Vacuum Support
Max. RPM
1932 RPM
Disc Attachment Type
Hook & Loop
Type
Disc
Description
Hkit Cn Snding Disc 752I,6in 50E E,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.