
Hkt Flm Dc 360L, 3inx7/8 in P600, PK1000, 3" Dia, Center Hole, Aluminum Oxide, P600 Grit
Mfr # 7100136897
Zoro # G5141899
product price:Â $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100136897
Zoro #
G5141899
UPC #
00051141205458
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Item
Hkt Flm Dc 360L,3inx7/8 in P600,PK1000
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Open Coat
Description
Hkt Flm Dc 360L,3inx7/8 in P600,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.