Hkt Flm Dc 360L, 3inx7/8 in P800, PK1000, 3" Dia, Center Hole, Aluminum Oxide, P800 Grit

  • Mfr # 7100112430

  • Zoro # G5141783


product price:  $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Disc Diameter
3"
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100112430
Zoro #
G5141783
UPC #
00051141200132
Country of Origin
United States

Dimensions

Disc Diameter
3"

Details

Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Open Coat
Item
Hkt Flm Dc 360L,3inx7/8 in P800,PK1000

Description

Hkt Flm Dc 360L,3inx7/8 in P800,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.