
Hkt Flm Dc 360L, 3inxNH P400, 50/i, PK200, 3" Dia, No Hole, Aluminum Oxide, P400 Grit, Open Coat Type
Mfr # 7000118492
Zoro # G5141862
product price:Â $75.95
/pk 200, $0.38/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000118492
Zoro #
G5141862
UPC #
00051115196256
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Open Coat
Item
Hkt Flm Dc 360L,3inxNH P400,50/i,PK200
Description
Hkt Flm Dc 360L,3inxNH P400,50/i,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.