
Hkt Flm Dc 360L, 5inxNH P220,100/, PK500, 5" Dia, No Hole, Aluminum Oxide, P220 Grit, Open Coat Type
Mfr # 7000120226
Zoro # G5141759
product price:Â $286.99
/pk 500, $0.57/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000120226
Zoro #
G5141759
UPC #
00051111557136
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
Hkt Flm Dc 360L,5inxNH P220,100/,PK500
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Description
Hkt Flm Dc 360L,5inxNH P220,100/,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.