
Hkt Mcrf Flm Type D Dsc 366L, 6in, PK500, 6" Dia, No Hole, Aluminum Oxide
Mfr # 7100049207
Zoro # G5141521
product price:Â $869.99
/pk 500, $1.74/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
30 Micron
Abrasive Material
Aluminum Oxide
Abrasive Type
Polyester Film Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100049207
Zoro #
G5141521
UPC #
00051141277608
Country of Origin
United States
Dimensions
Disc Diameter
6"
Details
Vacuum Hole Design
No Hole
Grade
30 Micron
Abrasive Material
Aluminum Oxide
Abrasive Type
Polyester Film Backing
Item
Hkt Mcrf Flm Type D Dsc 366L,6in,PK500
Description
Hkt Mcrf Flm Type D Dsc 366L,6in,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.