This item is Discontinued.

No Product Image Available

Low Maintenance Half Mask Respirator and Cartridges, 6000 Series, Bayonet, Size, S (Discontinued)

  • Mfr # 5AM53-5AJ48
  • Zoro # G7956577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AM53-5AJ48
Zoro #
G7956577
UPC #
50051131070245
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Low Maintenance Half Mask Respirator and Cartridges
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Grey
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Series
6000 Series
Mask Headstrap Type
Drop Down
Includes
(4) Chemical Cartridges
Disposable/ Reusable
Reusable

Description

Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, S, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.