Half Mask Respirator and Filters, 6000 Series, Bayonet, Size, S (Discontinued)
- Mfr # 5AM53-4JG28
- Zoro # G7956559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5AM53-4JG28
Zoro #
G7956559
UPC #
50051131070245
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator and Filters
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Grey
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Series
6000 Series
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(4) Disk Filters
Description
Half Mask Respirator and Filters, 6000 Series Series, S, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.